Cilindru compact Festo ADVC-32-25-I-P

ADVC short stroke cylinder

Vedeți informațiile tehniceVezi documentele

Referințe

Festo:ADVC-32-25-I-P
Rubix:173205
Producator:188213
EAN:4052568077976
ADVC-32-25-I-P Short stroke cylinder

rezumat tehnic

Diametrul cilindrului32 mm
Cursa cilindrului25 mm
Vezi toate Caracteristice

Documente

Detalii produs : 188213 - 188213 ADVC-32-25-I-P CIL CURSA SCURT


Short stroke cylinder ADVC-32-25-I-P No facility for sensing, piston-rod end with female thread. Stroke=25 mm, Piston diameter=32 mm, Based on the standard=(* ISO 6431, * Hole pattern, * VDMA 24562), Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any

Informații tehnice


atribute
Logistică Dimensiuni (L x W x H)52x50x45 mm
Logistic Greutate230,68 g
Diametrul cilindrului32 mm
Cursa cilindrului25 mm
  • Disponibil