Cilindru compact Festo ADVC-80-20-I-P

ADVC short stroke cylinder

Vedeți informațiile tehniceVezi documentele

Referințe

Festo:ADVC-80-20-I-P
Rubix:d764496
Producator:188314
EAN:4052568149185
ADVC-80-20-I-P Short stroke cylinder

rezumat tehnic

Diametrul cilindrului80 mm
Cursa cilindrului20 mm
Vezi toate Caracteristice

Documente

Detalii produs : ADVC-80-20-I-P FESTO - FESTO 188314 SHORT-STROKE CYLINDER ADVC-80-20-I-P


Short stroke cylinder ADVC-80-20-I-P No facility for sensing, piston-rod end with female thread. Stroke=20 mm, Piston diameter=80 mm, Based on the standard=(* ISO 6431, * Hole pattern, * VDMA 24562), Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any

Informații tehnice


atribute
Logistic Greutate1151,7 g
Diametrul cilindrului80 mm
Cursa cilindrului20 mm
  • Disponibil – Data livrării la cerere