Cilindru cu tijă piston SMC CD85N25-300-B-XC4

Air Cylinder

Vedeți informațiile tehniceVezi documentele

Referințe

SMC:CD85N25-300-B-XC4
Rubix:d552629
brand logo

rezumat tehnic

Diametrul cilindrului25 mm
Cursa cilindrului300 mm
Vezi toate Caracteristice

Documente

Detalii produs : CD85N25-300-B-XC4 SMC - SMC CD85N25-300-B-XC4 ISO CYLINDER


The C85 series conforms to ISO 6432 and CETOP RP52P. A unique rod packing design prevents entry of dust and the effectiveness of the seal is such that the C85 is suitable for use in extremely dusty environments. With abrasion resistant packings and replaceable nose seals, the C85 offers exceptional service life

Informații tehnice


atribute
Logistic Greutate810 g
Diametrul cilindrului25 mm
Cursa cilindrului300 mm
  • Disponibil – Data livrării la cerere