Referințe
SMC:CJ2B16-15SZ
Rubix:d546207
Producator:CJ2B16-15SZ
EAN:3618035763950

Documente
Detalii produs : CJ2B16-15SZ SMC - CJ2B16-15SZ SMC
Our round air cylinder CJ2-Z Series, with 10 and 16 mm bores, now enjoys improved auto-switch mounting with added flexibility and accuracy. The auto switches can be mounted using a band or rail and their position altered by simply loosening an attached screw, reducing assembly and maintenance costs. Improved visibility of the auto switch status is also achieved with a transparent auto switch bracket. The CJ2-Z Series offers a wide selection of head covers and mounting brackets as standard, whilst the rod end deflection accuracy is improved thanks to the addition of a wear ring on the piston rod.
Informații tehnice
atribute
| Logistică Dimensiuni (L x W x H) | 18x89x18 mm |
|---|---|
| Logistic Greutate | 68 g |
| Diametrul cilindrului | 16 mm |
| Cursa cilindrului | 15 mm |
| Temperatura minimă | -10 °C |
| Temperatura maximă | 70 °C |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere