Cilindru pneumatic standard SMC CP96SDB40-50+270C-XC11
Air Cylinder
Vedeți informațiile tehniceVezi documenteleReferințe
SMC:CP96SDB40-50+270C-XC11
Rubix:d555491
Producator:CP96SDB40-50+270C-XC11
Documente
Detalii produs : CP96SDB40-50+270C-XC11 SMC - CP96SDB40-50+270C-XC11 SMC
CP96K, profile tube design ISO cylinder with enclosed tie rods, The non-rotating rod version is available with a single or double rod in 5 bore sizes from ø32 to ø100mm. High accuracy covers and tie rod nuts improve mounting accuracy and extend the cylinder life. Increasing the precision of the bushing and piston rod, as well as reducing tolerances, has decreased the deflection of the piston rod. Standard strokes range from 25 to 800mm.
Informații tehnice
atribute
| Diametrul cilindrului | 40 mm |
|---|---|
| Cursa cilindrului | 50 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
