Cilindru pneumatic standard SMC MBF100-520NZ

Air Cylinder

Vedeți informațiile tehniceVezi documentele

Referințe

SMC:MBF100-520NZ
Rubix:d548334
Producator:MBF100-520NZ
brand logo

rezumat tehnic

Diametrul cilindrului100 mm
Cursa cilindrului520 mm

Documente

Detalii produs : MBF100-520NZ SMC - MBF100-520NZ SMC


The MB series medium duty tie rod cylinder offers an improved design that enhances cylinder operation and ease of use. The standard air cushion utilizes a floating cushion seal to eliminate piston rod bouncing. The cushion volume has been elevated permitting about 30% more allowable kinetic energy absorption. The port and captive cushion adjustment valve are located on the same side of cap for heightened access. The MB series is available with many standard options, which include stroke adjustment, tandem, high/low temperature seals, heavy rod scraper, non-rotating rod, double rod and many more.

Puncte forte

•Standard: double acting single rod
Mounts: basic, foot, front and rear flange, single or double clevis, and Centre trunnion
With or without rod boot
Variety of switches and a variety of lead wire lengths

Informații tehnice


atribute
Diametrul cilindrului100 mm
Cursa cilindrului520 mm
  • Disponibil – Data livrării la cerere