Referințe
SMC:CDA2B50-250Z
Rubix:d559334
Producator:CDA2B50-250Z
EAN:3618035405621

Documente
Detalii produs : CDA2B50-250Z SMC - CDA2B50-250Z SMC
SMC's series CA2-Z air cylinder is 15% lighter than the existing CA2 cylinder. ? Fine adjustment is now possible due to the increase in the air cushion?adjustment range. ? The CA2-Z can now be ordered with rod end or pivot brackets, and mounting dimensions are the same as the existing CA2. ? A variety of auto switches are available for mounting, including compact switches and magnetic field resistant switches. ? The CA2-Z is available in 40, 50, 63, 80 and 100 bores sizes, and is RoHS compliant.
Puncte forte
•Double acting single rod
Options include pivot bracket and/or knuckle joints
Auto switch capable
Options include pivot bracket and/or knuckle joints
Auto switch capable
Informații tehnice
atribute
| Diametrul cilindrului | 50 mm |
|---|---|
| Cursa cilindrului | 250 mm |
| Temperatura minimă | -10 °C |
| Temperatura maximă | 60 °C |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere