Gripper pneumatic SMC MHK2-25DF
Air Gripper, Wedge Cam Operated Slide Guide series MHK
Vedeți informațiile tehniceReferințe
SMC:MHK2-25DF
Rubix:d554389
Producator:MHK2-25DF

Detalii produs : MHK2-25DF SMC - SMC MKH2-25DF WEDGE CAM OPERATION SLIDE GUIDE AIR GRIPPER MHK2-25DF
The MHK2 series parallel gripper was designed to accommodate applications that require a high degree of accuracy in a wide range of environments. The finger action accuracy is accomplished through the use of a wedge cam mechanism, which allows repeat ability to +/-0.01mm and yields much higher axial load characteristics which permits use in insert press procedures. The gripper body is enhanced by a rear centering hole +/-0.1mm and two location pin holes with H9 tolerance. The MHK2 gripper is standard with a dust cover for protection against direct exposure to harsh environments (available in Chloroprene, Flouro, and Silicone Rubber) and has optional stainless steel fingers.
Finger Stroke: Standard
Bore Size: 25mm
Action: D (Double Acting)
Finger Material: Carbon Steel
Dust Cover: F [Fluoro Rubber (FKM)]
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Bore Size: 25mm
Action: D (Double Acting)
Finger Material: Carbon Steel
Dust Cover: F [Fluoro Rubber (FKM)]
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Informații tehnice
atribute
| Cursa cilindrului | 14 mm |
|---|---|
| Presiune maximă a serviciului | 6 bar |
| Conexiune | m5 x 0,8 (finger schließen/öffnen) |
| Serie | mhk2 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere