Furtun pentru alimente / băuturi Trelleborg 5513383
ALIKLER G2
Vedeți informațiile tehniceVezi documenteleReferințe
Trelleborg:5513383
Rubix:d1108297

Documente
Detalii produs : TRELLEBORG 5513383 - FOOD -/ BEVERAGE HOSE TRELLEBORG 5513383
Suction and discharge of liquid foodstuffs such as wine, beer, milk, oil, fats, cider, fruit juice and alcohol up to 96%. For unloading bays, processing and filling plants and liquid foodstuff tankers. Additional air line on road tankers carrying bulk powdered products (not compressor line) at temperatures up to +120°C.
Puncte forte
Improved flexibility, very easy to handle. A smooth, seamless, white, multipurpose food grade tube that does not propagate bacterial growth. Excellent resistance to kinking. Changes in temperature have little effect due to the qualities of the rubber compound. Resistant to most cleaning processes used in the food industry, either with chemicals (max. 90°C) or steam (max. 130°C). See our users information leaflet. Non-marking, abrasion-resistant cover. Contains no phthalate.
Aplicații
Food industry/Transfer
Informații tehnice
atribute
| Diametrul interior | 50 mm |
|---|---|
| Presiune maximă a serviciului | 10 bar |
| Lungime | 20 m |
| Diametrul exterior | 65 mm |
| Grosimea materialului | 7.5 mm |
| Raza curbei | 100 mm |
| Presiune fără spargere | 30 bar |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere