Referințe
Format:51030080, 9551030080
Rubix:d807061
Producator:4317784092791
EAN:4317784092791
Detalii produs : 9551030080 FORMAT - 9551030080 FORMAT
All-steel locksmith screw clamp
Design: Slide rail, fixed bracket and pressure plate made from one piece of structurally optimised, cold-drawn profile steel; mobile bracket made of forged and galvanised zinc-plated heat-treatable steel; smooth-running spindle with rolled, strain-hardened and burnished trapezoidal thread; mobile special pressure plate, can be pivoted up to 35°. With pushed-through T-handle.
Application: Especially for clamping forces up to 12 kN . As such, it can be used for all metal processing and in steel construction, as well as in woodworking.
All steel fitter's clamp 800x120mm
Informații tehnice
atribute
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere