Curea de transmisie HTD Optibelt 25 / 14M 5194 AFX

ALPHA FLEX 14M

Vedeți informațiile tehnice

Referințe

Optibelt:25 / 14M 5194 AFX
Rubix:d437484
Producator:1675180
EAN:4014486103168
brand logo

rezumat tehnic

Profil14m
Lungime primitivă5194 mm
Lățimea centurii25 mm
Vezi toate Caracteristice

Detalii produs : 25 / 14M 5194 AFX OPTIBELT - 25 / 14M 5194 AFX OPTIBELT


The ALPHA FLEX timing belt is manufactured without interruption of the tension member; this means an endless spirally wound steel tension cord is used. This optimum combination of extremely strong tension cord and polyurethane makes these timing belts suitable for universal application in areas where high performance must be transmitted synchronously in systems with large centre distances.
Timing Belts, Manufactured Endless

Informații tehnice


atribute
Profil14m
Lungime primitivă5194 mm
Lățimea centurii25 mm
Materialpoliuretan
Smoală14 mm
Numărul de dinți371
  • Disponibil – Data livrării la cerere