Referințe
Optibelt:1936 D8M 85
Rubix:d425837
Producator:1940770
EAN:4014486499797

Detalii produs : 1936 D8M 85 OPTIBELT - 1936 D8M 85 OPTIBELT
Intensive development in our laboratories and confi rmed by field trials has resulted in the powerful Optibelt OMEGA range of timing belts. Our years of experience with Optibelt ZR and Optibelt HTD® belts have been applied to this new generation of belts. OMEGA timing belts set targets for synchronous power transmission and positioning drives.
Double-Sided Timing Belts
Informații tehnice
atribute
| Profil | d8m |
|---|---|
| Lungime primitivă | 1936 mm |
| Lățimea centurii | 85 mm |
| Material | cloroprenă |
| Smoală | 8 mm |
| Numărul de dinți | 242 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
