Referințe
Optibelt:75 T5 / 3800 AFX
Rubix:d450309
Producator:1639330
EAN:4014486022971




Detalii produs : 75 T5 / 3800 AFX OPTIBELT - 75 T5 / 3800 AFX OPTIBELT
The ALPHA FLEX timing belt is manufactured without interruption of the tension member; this means an endless spirally wound steel tension cord is used. This optimum combination of extremely strong tension cord and polyurethane makes these timing belts suitable for universal application in areas where high performance must be transmitted synchronously in systems with large centre distances.
Timing Belts, Manufactured Endless
Informații tehnice
atribute
| Profil | t5 |
|---|---|
| Lungime primitivă | 3800 mm |
| Lățimea centurii | 75 mm |
| Smoală | 5 mm |
| Numărul de dinți | 760 |
| Înălțime | 2.2 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
