Referințe
Optibelt:25 T10 / 400 AP
Rubix:d442130
Producator:1553708
EAN:4014486383546



Detalii produs : 25 T10 / 400 AP OPTIBELT - OPTIBELT 25 T10 / 400 AP 1553708
The powerful Optibelt ALPHA POWER timing belts are the result of consistent further developments. The versatile experiences with the ALPHA standard timing belts have been implemented in this belt generation. With new, more resistant and more durable polyurethane compounds, this generation possesses an increase in power of up to 30 % in comparison with the previous standard belts. The Optibelt ALPHA POWER permits more compact drive solutions that help cut costs when purchasing new belts and pulleys. The optimized interplay of the polyurethane and steel cord components guarantees the Optibelt ALPHA POWER an extremely economical solution for a wide range of applications.
High Performance Timing Belts, Metric
Informații tehnice
atribute
| Logistic Greutate | 50 g |
|---|---|
| Profil | t10 |
| Lungime primitivă | 400 mm |
| Lățimea centurii | 25 mm |
| Smoală | 10 mm |
| Numărul de dinți | 40 |
| Înălțime | 4.5 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
