Referințe
Trelleborg:5501376
Rubix:d1110504

Documente
Detalii produs : TRELLEBORG 5501376 - ACID -/ CHEMICAL HOSE TRELLEBORG 5501376
High pressure agricultural spraying (fungicide, weed killers, insecticides, etc.). Also suitable for paint spraying and disinfection of buildings or high pressure water discharge.
Puncte forte
A high performance hose for extra heavy duty service. Excellent coupling retention. A wide range of diameters. Non marking cover. Good ageing and weather resistance.
Aplicații
Farm/Spraying
Informații tehnice
atribute
| Diametrul interior | 10 mm |
|---|---|
| Presiune maximă a serviciului | 60 bar |
| Diametrul exterior | 18.5 mm |
| Raza curbei | 45 mm |
| Presiune fără spargere | 240 bar |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere