Referințe
Elesa+Ganter:GN 565-20-200-RS
Rubix:d602371
Producator:565-20-200-RS
EAN:4045525067080



Detalii produs : GN 565-20-200-RS ELESA+GANTER - GN 565-20-200-RS ELESA+GANTER
GN 565 bow handles are made from drawn aluminum profiles. They are characterized by their stability and ergonomic design. Due to the manufacturing process (bending), special lengths can be supplied even for relatively small quantities.
Informații tehnice
atribute
| Lungime | 200 mm |
|---|---|
| Material/finisare | Aluminiu |
| Diametru | 20 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
Lungime
200 mm