Rulment de precizie / ax SKF 7208 ACD/P4A, Diametrul interior: 40 mm | Diametrul exterior: 80 mm | Lățime: 18 mm

Angular Contact Ball Bearing 72.. Series

Vedeți informațiile tehnice

Referințe

SKF:7208 ACD/P4A
Rubix:d731769
Producator:45395
EAN:7316570549584
SKF BEARING 7208 ACD/P4A

rezumat tehnic

Diametrul interior40 mm
Diametrul exterior80 mm
Lățime18 mm
Vezi toate Caracteristice

Detalii produs : 7208 ACD/P4A SKF - 7208 ACD/P4A SKF


Angular contact ball bearings have inner and outer ring raceways that are displaced relative to each other in the direction of the bearing axis. This means that these bearings are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads. The axial load carrying capacity of angular contact ball bearings increases as the contact angle increases. The contact angle is defined as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the combined load is transmitted from one raceway to another, and a line perpendicular to the bearing axis.

Puncte forte

- 15° or 25° contact angle
- Very high running accuracy
- Very high load carrying capacity
- Relatively high speed and stiffness
- Universally matchable

Informații tehnice


atribute
Logistică Dimensiuni (L x W x H)18x80x80 mm
Logistic Greutate367 g
Diametrul interior40 mm
Diametrul exterior80 mm
Lățime18 mm
Focădeschis
Serie7208
Preciziep4 (abec 7 / iso class 4)
  • Disponibil – Data livrării la cerere

Descoperiți produsele noastre din categoriile asociate.