Rulment cu bile cu contact unghiular SKF 7000 CDGA/P4A, Diametrul interior: 10 mm | Diametrul exterior: 26 mm | Lățime: 8 mm
Angular Contact Ball Bearing
Vedeți informațiile tehniceReferințe
SKF:7000 CDGA/P4A
Rubix:d734262
Producator:44308
EAN:7316570341102

Detalii produs : 7000 CDGA/P4A SKF - SKF 7000 CDGA/P4A SUPER PRECISION BEARING
Angular contact ball bearings have inner and outer ring raceways that are displaced relative to each other in the direction of the bearing axis. This means that these bearings are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads.The axial load carrying capacity of angular contact ball bearings increases as the contact angle increases. The contact angle is defined as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the combined load is transmitted from one raceway to another, and a line perpendicular to the bearing axis.
Puncte forte
- 15° or 25° contact angle
- Very high running accuracy
- Very high load carrying capacity
- Relatively high speed and stiffness
- Universally matchable
- Very high running accuracy
- Very high load carrying capacity
- Relatively high speed and stiffness
- Universally matchable
Informații tehnice
atribute
| Logistică Dimensiuni (L x W x H) | 8x26x26 mm |
|---|---|
| Logistic Greutate | 18,7 g |
| Lățime | 8 mm |
| Diametrul interior | 10 mm |
| Diametrul exterior | 26 mm |
| Sarcină statică de bază, axială - C0a | 1.66 N |
| Sarcină dinamică de bază, axială - Ca | 4.1 N |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
