Rulment cu bile de contact în patru puncte SKF QJ 210 MA, Diametrul exterior: 90 mm | Diametrul interior: 50 mm | Lățime: 20 mm

Angular Contact Ball Bearing

Vedeți informațiile tehnice

Referințe

SKF:QJ 210 MA
Rubix:d732728
Producator:18073
EAN:7316576631993
brand logo

rezumat tehnic

Diametrul interior50 mm
Diametrul exterior90 mm
Lățime20 mm
Vezi toate Caracteristice

Detalii produs : QJ 210 MA SKF - SKF DUPLEX BALL BEARING QJ 210 MA


Angular contact ball bearings have inner and outer ring raceways that are displaced relative to each other in the direction of the bearing axis. This means that these bearings are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads. The axial load carrying capacity of angular contact ball bearings increases as the contact angle increases. The contact angle is defined as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the combined load is transmitted from one raceway to another, and a line perpendicular to the bearing axis.

Puncte forte

- High-speed capability
- Accommodate high axial loads in both directions and small radial loads
- Require considerably less axial space than double row angular contact ball bearings

Informații tehnice


atribute
Logistică Dimensiuni (L x W x H)20x90x90 mm
Logistic Greutate561 g
Diametrul interior50 mm
Diametrul exterior90 mm
Lățime20 mm
Tipul jocului rulmentuluicn
Focădeschis
Cușcăalamă
Viteza de referință9000 rpm
Sarcină dinamică de bază, radială - Cr65.5 N
Sarcină statică de bază, radială - C0r61 N
  • Disponibil – Data livrării la cerere

Descoperiți produsele noastre din categoriile asociate.