Rulment cu bile cu contact unghiular SKF 7217 ACD/P4ADGB, Diametrul exterior: 150 mm | Diametrul interior: 85 mm | Lățime: 28 mm

Angular Contact Ball Bearing

Vedeți informațiile tehnice

Referințe

SKF:7217 ACD/P4ADGB
Rubix:d1274804
Producator:186908
EAN:7316577306449
SKF BEARING 7217 ACD/P4ADGB

rezumat tehnic

Diametrul interior85 mm
Diametrul exterior150 mm
Lățime28 mm
Vezi toate Caracteristice

Detalii produs : 7217 ACD/P4ADGB SKF - ANGULAR CONTACT BALL BEARING SKF 7217 ACD/P4ADGB


Angular contact ball bearings have inner and outer ring raceways that are displaced relative to each other in the direction of the bearing axis. This means that these bearings are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads.The axial load carrying capacity of angular contact ball bearings increases as the contact angle increases. The contact angle is defined as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the combined load is transmitted from one raceway to another, and a line perpendicular to the bearing axis.

Puncte forte

- 15° or 25° contact angle
- Very high running accuracy
- Very high load carrying capacity
- Relatively high speed and stiffness
- Universally matchable

Informații tehnice


atribute
Logistic Greutate3648 g
Diametrul interior85 mm
Diametrul exterior150 mm
Lățime28 mm
Tipul jocului rulmentuluicn
Focădeschis
Serie7217
Preciziep4 (abec 7 / iso class 4)
Sarcină statică de bază, radială - C0r156000 N
Sarcină dinamică de bază, radială - Cr156000 N
  • Disponibil – Data livrării la cerere

Descoperiți produsele noastre din categoriile asociate.