Rulment cu bile de contact în patru puncte SKF QJ 222 N2MA/C4B20, Diametrul exterior: 200 mm | Diametrul interior: 110 mm | Lățime: 38 mm
Angular Contact Ball Bearing
Vedeți informațiile tehniceReferințe
SKF:QJ 222 N2MA/C4B20
Rubix:d1295354
EAN:7316570166798

Detalii produs : QJ 222 N2MA/C4B20 SKF - FOUR-POINT CONTACT BALL BEARING SKF QJ 222 N2MA/C4B20
Angular contact ball bearings have inner and outer ring raceways that are displaced relative to each other in the direction of the bearing axis. This means that these bearings are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads.
The axial load carrying capacity of angular contact ball bearings increases as the contact angle increases. The contact angle is defined as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the combined load is transmitted from one raceway to another, and a line perpendicular to the bearing axis.
Puncte forte
- High-speed capability
- Accommodate high axial loads in both directions and small radial loads
- Require considerably less axial space than double row angular contact ball bearings
- Accommodate high axial loads in both directions and small radial loads
- Require considerably less axial space than double row angular contact ball bearings
Informații tehnice
atribute
| Logistic Greutate | 5547,1 g |
|---|---|
| Diametrul interior | 110 mm |
| Diametrul exterior | 200 mm |
| Lățime | 38 mm |
| Tipul jocului rulmentului | c4 |
| Focă | deschis |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
