Rulment cu bile cu contact unghiular SKF 306708 D, Diametrul exterior: 920 mm | Diametrul interior: 650 mm | Lățime: 118 mm
Angular Contact Ball Bearing
Vedeți informațiile tehniceReferințe
SKF:306708 D
Rubix:d1305498
EAN:7316570052336



Detalii produs : 306708 D SKF - ANGULAR CONTACT BALL BEARING SKF 306708 D
Deep groove ball bearings are particularly versatile. They are suitable for high and very high speeds, accommodate radial and axial loads in both directions and require little maintenance. Because deep groove ball bearings are the most widely used bearing type, they are available from SKF in many designs, variants and sizes.
Informații tehnice
atribute
| Logistic Greutate | 249000 g |
|---|---|
| Diametrul interior | 650 mm |
| Diametrul exterior | 920 mm |
| Lățime | 118 mm |
| Tipul jocului rulmentului | cn |
| Focă | deschis |
| Serie | 306 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
