Rulment cu bile de contact în patru puncte SKF QJ 307 N2PHAS/C2L, Diametrul exterior: 80 mm | Diametrul interior: 35 mm | Lățime: 21 mm
Angular Contact Ball Bearing
Vedeți informațiile tehniceReferințe
SKF:QJ 307 N2PHAS/C2L
Rubix:d1262611
Producator:QJ 307 N2PHAS/C2L
EAN:7316572292563

Detalii produs : QJ 307 N2PHAS/C2L SKF - FOUR-POINT CONTACT BALL BEARING SKF QJ 307 N2PHAS/C2L
Angular contact ball bearings have inner and outer ring raceways that are displaced relative to each other in the direction of the bearing axis. This means that these bearings are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads.The axial load carrying capacity of angular contact ball bearings increases as the contact angle increases. The contact angle is defined as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the combined load is transmitted from one raceway to another, and a line perpendicular to the bearing axis.
Puncte forte
- High-speed capability
- Accommodate high axial loads in both directions and small radial loads
- Require considerably less axial space than double row angular contact ball bearings
- Accommodate high axial loads in both directions and small radial loads
- Require considerably less axial space than double row angular contact ball bearings
Informații tehnice
atribute
| Diametrul interior | 35 mm |
|---|---|
| Diametrul exterior | 80 mm |
| Lățime | 21 mm |
| Tipul jocului rulmentului | cn |
| Focă | deschis |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
