Șurubelniță Facom ANP0X75
ANP - PROTWIST® screwdrivers for Phillips® screws - round blades
Vedeți informațiile tehniceReferințe
Facom:ANP0X75
Rubix:d1340525
EAN:3148517733022




rezumat tehnic
| Tipări | phillips (ph) |
|---|---|
| Dimensiunea imprimării | ph0 |
| Lungimea lamei | 75 mm |
Detalii produs :
ANP - PROTWIST® screwdrivers for Phillips® screws - round blades
-Extra long blade up to 400 mm for difficult and remote access.
- Silicon carbon blade: strong and resistant to flexion.
- Ergonomic bi-material grip resistant to impacts, abrasion, and chemicals.
- Finish: black-tipped, matt chromed blade.
-Extra long blade up to 400 mm for difficult and remote access.
- Silicon carbon blade: strong and resistant to flexion.
- Ergonomic bi-material grip resistant to impacts, abrasion, and chemicals.
- Finish: black-tipped, matt chromed blade.
Puncte forte
Resistant to flexion Ergonomic handle resistant to impact, abrasion and chemicals.
Informații tehnice
atribute
| Logistic Greutate | 47 g |
|---|---|
| Dimensiunile Packaged (D x W x H) | 180x22x22 mm |
| greutate ambalate | 42 g |
| Tipări | phillips (ph) |
| Dimensiunea imprimării | ph0 |
| Lungimea lamei | 75 mm |
| Lungime | 178 mm |
| Finisare | cromat |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere