Mănuși și mâneci rezistente la tăieturi Robod AXSTONE-06
Anticut Gloves Robod Axstone
Vedeți informațiile tehniceReferințe
Robod:AXSTONE-06
Rubix:61355
Producator:AXSTONE-06

Detalii produs : R-I-AXSTONE-06 - R-I-AXSTONE-06 MANUSI AXTONE,MARIMEA 6,ROBOD
Cut resistant gloves made of UHMWPE (13g).The palm is coated with polyurethane in grey colour. The back is not coated, what increases comfort of usage. Labelling in green color on the label inside gloves signals 4th level of cut resistance. They feature high abrasion (4) and tear (4) resistance, which extends the life period of the gloves. They offer good dexterity, whileat the same time maintaining high performance levels. Due to a high cut resistance level,the gloves are a perfect choice forwork with sharp objects where high dexterity is required, for instance managing steel plate edges andglass, e.g. in an automotive industry. They are provided with elastic welt finished with coloured thread used for size identification.The gloves meet general requirements for personal protective equipment provided in Regulation (EU) 2016/425 and in the Harmonized Standards: EN 420 and EN 388
Informații tehnice
atribute
| Tip | mănușă |
|---|---|
| Mărime | 6 |
| Nivelul de rezistență la tăiere | b |
| Material de bază | hdpe |
| Nivelul de rezistență la abraziune | 4 |
| Acoperirea mănușilor | poliuretan |
A arăta UNSPSC / ECL@SS
- Disponibil
