Terminalul supapei SMC ARM2500-03A-02

ARM#000 series TRESTLE REGULATOR

Vedeți informațiile tehnice

Referințe

SMC:ARM2500-03A-02
Rubix:d549394
Producator:ARM2500-03A-02
EAN:3618035554121
brand logo

Detalii produs : ARM2500-03A-02 SMC - SMC ARM2500-03A-02


The ARM Series Regulator Headers are available as standard in sizes 1000 and 2000 and the modular model is available in sizes 2500 and 3000. Standard models are available with 4 different coupling methods and can have a backflow function. Modular models can be freely mounted on a base station and are easy to adjust with the new controller.
arm#000 series trestle regulator

Informații tehnice


atribute
Logistic Greutate960 g
  • Disponibil – Data livrării la cerere