Șurubelniță Facom AS3,5X100
AS - ASF - PROTWIST® screwdrivers with sand-blasted tip for slotted head screws
Vedeți informațiile tehniceReferințe
Facom:AS3,5X100
Rubix:d1339419
Producator:AS35X100
EAN:3148517725539



Detalii produs :
AS - ASF - PROTWIST® screwdrivers with sand-blasted tip for slotted head screws
-ASF: forged blade.
- Silicon carbon blade: strong and resistant to flexion.
- Ergonomic bi-material grip resistant to impacts, abrasion, and chemicals.
- Finish: sand-blasted tip, gloss chromed blade.
-ASF: forged blade.
- Silicon carbon blade: strong and resistant to flexion.
- Ergonomic bi-material grip resistant to impacts, abrasion, and chemicals.
- Finish: sand-blasted tip, gloss chromed blade.
Informații tehnice
atribute
| Logistic Greutate | 46 g |
|---|---|
| Dimensiunile Packaged (D x W x H) | 205x25x25 mm |
| greutate ambalate | 46 g |
| Tipări | plat |
| Dimensiunea imprimării | 3,5 mm |
| Lungimea lamei | 100 mm |
| Lungime | 204 mm |
| Finisare | cromat |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
