Distribuitoare - Regulator de debit SMC AS2211-02-F06S

AS-F series speed controller

Vedeți informațiile tehnice

Referințe

SMC:AS2211-02-F06S
Rubix:d559729
brand logo

Detalii produs : AS2211-02-F06S SMC - SMC AS2211-02-F06S SPEED CONTROLLER


Using SMC flow controllers with integrated fittings reduces installation time and height, and enables more compact machine designs. The body of these flow controllers can be rotated, making installation easier. Available with threads from M3 to 1/2 inch (NPT) and mm R(PT), with tube outside diameters from 3.2 to 12 mm (mm) and from 1/8 to 1/2 (inch), in angle or straight versions (increased flexibility) and with inlet or outlet adjustment, these flow controllers have been designed to suit most applications.

Informații tehnice


atribute
Serieas
Temperatura maximă60 °C
Temperatura minimă-5 °C
  • Disponibil – Data livrării la cerere