Distribuitoare - Regulator de debit SMC R3200-F01-Q

ASR Air Saving valve

Vedeți informațiile tehnice

Referințe

SMC:R3200-F01-Q
Rubix:d553932
ASR*30/ASQ*30, Air Saving Valve (PFC/QFC Valve), Metric

Detalii produs : R3200-F01-Q SMC - SMC R3200-F01-Q CHECK FLOW CONTROL ASR530F-02-10S


ASR/ASQ (PFC/QFC valve) can reduce air consumption by 25%. The PFC control valve has a pressure adjustment and speed control function.The QFC control valve offers a high speed exhaust and cylinder speedcontrol function. Series ASR/ASQ with one-touch fitting (Pressure/Flow valve),can reduce air consumption by 40%. The pressure valve has a regulator withcheck valve, plus speed controller. The flow valve offers a quick supply andexhaust valve, plus a speed controller.
•Port Size: 1/4, 3/8, 1/2
•Applicable Tubing O.D.: Ø 6 to Ø 12 mm
•Operating Pressure Range: 0.1 to 1 MPa.

Model: ASR (Pressure Valve)
Size: 5 (3/8 Standard)
Port Size: 02 (1/4)
Applicable Tubing O.D.: 10 (ø10mm)
Option: Variable set pressure type (0.1 to 0.3 MPa)
Lock Nut: Standard (Hexagon)

Informații tehnice


atribute
  • Disponibil – Data livrării la cerere