Element de ventilație/aerisire Elesa+Ganter GN 552.6-31-G3/8-A-2
ATEX-Breather caps, Plastic
Vedeți informațiile tehniceReferințe
Elesa+Ganter:GN 552.6-31-G3/8-A-2
Rubix:d591198
Producator:GN 552.6-31-G3/8-A-2
EAN:4045525681156
Detalii produs : 552.6-31-G3/8-A-2 ELESA+GANTER - 552.6-31-G3/8-A-2 ELESA+GANTER
ATEX-Breather caps GN 552.6 are suitable for use in an explosion risk environment. They comply with the guidelines 94/9/EG. MAX-MIN markings can easily be added to the flats of a dipstick (see GN 109). A detailed operating instruction is included. Function and operational criteria of breather caps see GN 552.
Informații tehnice
atribute
| Logistic Greutate | 13 g |
|---|---|
| Diametrul exterior | 31 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere