Element de ventilație/aerisire Parker H00834003
Hannifin Breather Filler Element
Vedeți informațiile tehniceVezi documenteleReferințe
Parker:H00834003
Rubix:d1175681
Producator:H00834003
Documente
Detalii produs : PARKER H00834003 - BREATHER ELEMENT PARKER H00834003
Puncte forte
•High capacity air breathers and filler/breathers designed for the removal of airborne contamination in hydraulic systems to support environmental maintenance. Ideal for high flow systems and heavily contaminated environments. Disposable spin-on elements quickly and easily replaced. 3 micron absolute quality filtration elements. Models available - 1700 l/min and 3000 l/min
Informații tehnice
atribute
| Diametrul exterior | 134 mm |
|---|
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere