Element de ventilație/aerisire Elesa+Ganter GN 552-57-G11/4-B-1
Breather caps, Plastic
Vedeți informațiile tehniceReferințe
Elesa+Ganter:GN 552-57-G11/4-B-1
Rubix:d581810
Producator:GN 552-57-G11/4-B-1
EAN:4045525291690
Detalii produs : 552-57-G11/4-B-1 ELESA+GANTER - 552-57-G11/4-B-1 ELESA+GANTER
Function and operational criteria of breather caps GN 552 see function description. MAX-MIN markings can easily be added to the flats of a dipstick (see GN 109). * Type with Dipstick (Type B) is only available for marks 0, 1 and 2 as follows: Size 31- all threads Size 42- G ¾ and 1 only Size 57 - G 1 1/4 and G 1 1/2 only
Informații tehnice
atribute
| Logistic Greutate | 63 g |
|---|---|
| Diametrul exterior | 57 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere



