Referințe
Elesa+Ganter:GN 484-M8-20-MT
Rubix:d598165
Producator:GN 484-M8-20-MT
EAN:4045525893719

Detalii produs : 484-M8-20-MT ELESA+GANTER - 484-M8-20-MT ELESA+GANTER
Attachment clamp mountings GN 484 are primarily designed for mounting sensor holders GN 479 and retaining plates GN 479.1. They are fitted with a central thread and for the size with k = 20 and higher, an additional bore template 4 x M4. Using swivel clamp mountings GN 482 and T-Swivel clamp mountings GN 483 with the same k dimensions, attachment clamp mountings GN 484 are easily combined into articulated swivel clamp mounting joints. Clamping kits GN 511.1 with screw, type S and adjustable hand lever, type K are available for this purpose (description see table of dimensions).
Informații tehnice
atribute
| Logistic Greutate | 23 g |
|---|---|
| Diametrul forajului | 20 mm |
| Diametru | 8 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
