Suport clemă Elesa+Ganter GN 473-B8-ELS
Base plate clamp mountings, Aluminium
Vedeți informațiile tehniceReferințe
Elesa+Ganter:GN 473-B8-ELS
Rubix:d609915
Producator:GN 473-B8-ELS
EAN:4045525639553




Detalii produs : 473-B8-ELS ELESA+GANTER - 473-B8-ELS ELESA+GANTER
Base plate clamp mountings GN 473 have a horizontal and a vertical clamping bore. The vertical clamping bore is additionally fitted with a square. The bore distance m of the base plate clamp mountings GN 473 is matched with the clamp mountings GN 477 and the flanged bolts GN 480 as well as retaining magnets GN 51.6. The standard version of the clamping screw is a socket cap screw with hexagonal socket DIN 912. It can be replaced by an adjustable clamping lever GN 511 (see table of dimensions).
Informații tehnice
atribute
| Logistic Greutate | 23 g |
|---|---|
| Diametrul forajului | 8 mm |
| Diametru | 31.5 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
