Suport clemă Elesa+Ganter GN 478-B10-M5-MT

Attachment clamp mountings, Aluminium

Vedeți informațiile tehnice

Referințe

Elesa+Ganter:GN 478-B10-M5-MT
Rubix:d586063
Producator:GN 478-B10-M5-MT
EAN:4045525638518
brand logo

rezumat tehnic

Diametrul forajului5 mm
Diametru10 mm
Vezi toate Caracteristice

Detalii produs : 478-B10-M5-MT ELESA+GANTER - 478-B10-M5-MT ELESA+GANTER


Attachment clamp mountings GN 478 are primarily designed for mounting sensor holders GN 479 and retaining plates GN 479.1. They are fitted with a central thread and, with d1 = B15 bore and higher, an additional bore template 4 x M4. The standard clamping screw is a socket cap screw with hexagonal socket DIN 912. It can be replaced by an adjustable clamping lever GN 511 (see table of dimensions).

Informații tehnice


atribute
Logistic Greutate16 g
Diametrul forajului5 mm
Diametru10 mm
  • Disponibil – Data livrării la cerere

Diametrul forajului

Diametru