Unitate de tratare a aerului SMC AC50A-F06DE-B
AW-A Series Regulator Filter
Vedeți informațiile tehniceReferințe
SMC:AC50A-F06DE-B
Rubix:d546992
Detalii produs : AC50A-F06DE-B SMC - AC50A-F06DE-B SMC
The cost effective and clean looking AC series allows you to pick a combination of modular style air preparation equipment that best suits your needs. The series, available in 8 size options to ensure optimum performance, offers energy savings, with higher flow rates. Simple assembly and maintenance reduces downtime.
Puncte forte
•Air filter, regulator and lubricator unit
Clean looking, modular design
Energy saving with high flow rate
Compact spacer with bracket reduces total assembly space
Optional embedded pressure gauge
Improved installation
Rc(PT), G(PF) or NPT threads
Clean looking, modular design
Energy saving with high flow rate
Compact spacer with bracket reduces total assembly space
Optional embedded pressure gauge
Improved installation
Rc(PT), G(PF) or NPT threads
Informații tehnice
atribute
| Presiune de funcționare min. | 0.5 bar |
|---|---|
| Presiune maximă a serviciului | 8.5 bar |
| Debitul volumului | 10000 l/min |
| Finețea filtrului | 5 µm |
| Conexiunea 1 | g3/4 bspp |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere