Șurubelniță Facom AX20X100ST
AX.ST - PROTWIST® INOX screwdriver for Torx® screws
Vedeți informațiile tehniceReferințe
Facom:AX20X100ST
Rubix:d1327405
EAN:3148518343558




rezumat tehnic
| Tipări | profil torx |
|---|---|
| Dimensiunea imprimării | 4,0 mm |
| Lungimea lamei | 100 mm |
Detalii produs :
AX.ST - PROTWIST® INOX screwdriver for Torx® screws
- The high corrosion resistance of stainless steel tools gives them a longer service life in environments favoring rust.
- The stainless steel blade Ref X46Cr13 is used in particular in high-end food cutlery, surgical tools, brake discs.
- Vacuum hardening = guarantees mechanical characteristics and corrosion resistance.
- Conclusive bacteriological tests after autoclave sterilization (- 20 min at 120°C, overpressure 1 bar).
- Ergonomic bi-material handle resistant to impact, abrasion and chemicals.
- The high corrosion resistance of stainless steel tools gives them a longer service life in environments favoring rust.
- The stainless steel blade Ref X46Cr13 is used in particular in high-end food cutlery, surgical tools, brake discs.
- Vacuum hardening = guarantees mechanical characteristics and corrosion resistance.
- Conclusive bacteriological tests after autoclave sterilization (- 20 min at 120°C, overpressure 1 bar).
- Ergonomic bi-material handle resistant to impact, abrasion and chemicals.
Informații tehnice
atribute
| Logistic Greutate | 96 g |
|---|---|
| Dimensiunile Packaged (D x W x H) | 220x32x32 mm |
| greutate ambalate | 96 g |
| Tipări | profil torx |
| Dimensiunea imprimării | 4,0 mm |
| Lungimea lamei | 100 mm |
| Lungime | 220 mm |
| Finisare | oțel |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere