Garnituri de etanșare pentru arbori și inele gamma Dichtomatik 67174138

Axial shaft seal ring (VRM 01 NBR 70)

Vedeți informațiile tehnice

Referințe

Dichtomatik:67174138
Rubix:d365443
Producator:67174138
brand logo

rezumat tehnic

Diametrul interior18 mm
Diametrul exterior33 mm
Lățime4 mm
Vezi toate Caracteristice

Detalii produs : 67174138 DICHTOMATIK - 67174138 DICHTOMATIK


The gamma-ring is an axial-acting gasket, which is primarily intended for sealing against external impurities such as dirt, liquid splashes, grease, shavings, etc. Under certain conditions, it can also be used as a liquid seal. Typical application areas are electric motors, gearboxes, ball and roller bearing housings, hubs, cardan shafts, etc.

Informații tehnice


atribute
Logistic Greutate4 g
Diametrul interior18 mm
Diametrul exterior33 mm
Lățime4 mm
Materialnbr
Execuțienu se aplică
  • Disponibil – Data livrării la cerere