Garnituri de etanșare pentru arbori și inele gamma Dichtomatik 67174146

Axial shaft seal ring (VRM 01 NBR 70)

Vedeți informațiile tehnice

Referințe

Dichtomatik:67174146
Rubix:d355327
Producator:67174146
brand logo

rezumat tehnic

Diametrul interior40 mm
Diametrul exterior57 mm
Lățime4.5 mm
Vezi toate Caracteristice

Detalii produs : 67174146 DICHTOMATIK - DICHTOMATIK 67174146 FREUDENBERG SEAL


The gamma-ring is an axial-acting gasket, which is primarily intended for sealing against external impurities such as dirt, liquid splashes, grease, shavings, etc. Under certain conditions, it can also be used as a liquid seal. Typical application areas are electric motors, gearboxes, ball and roller bearing housings, hubs, cardan shafts, etc.

Informații tehnice


atribute
Logistic Greutate9 g
Diametrul interior40 mm
Diametrul exterior57 mm
Lățime4.5 mm
Materialnbr
Execuțienu se aplică
  • Disponibil – Data livrării la cerere