Tăietor monobloc Format 24222300, 9124222300
B. cut.WN VHM TiALN 3,0mmHA Z2 L
Vedeți informațiile tehniceReferințe
Format:24222300, 9124222300
Rubix:d787359
Producator:24222300
EAN:4317784468565
Detalii produs : 24222300 FORMAT - 24222300 FORMAT
Solid carbide ball nose slot drill
Design: With centre cut, suitable for drilling.
Application: Can be used for copy milling. The neck chip channel makes optimum tool range possible and thus makes it suitable for mould-making applications. The tool life increases with MQL or air cooling. The tool can either be used with a pivoted or straight spindle.
Suitable for HSC machining up to 70 HRC.
Informații tehnice
atribute
| Diametrul cozii | 6 mm |
|---|---|
| Lungimea tăieturii | 4 mm |
| Lungime totală | 60 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

