Tricou Portwest SIE/LB/BK-B308-Y-M
B308 RUGBY SHIRT HI VIS ORANGE SIE LOGO
Vedeți informațiile tehniceReferințe
Portwest:SIE/LB/BK-B308-Y-M
Rubix:d1212897
Detalii produs : SIE/LB/BK-B308-Y-M PORTWEST - T-SHIRT PORTWEST SIE/LB/BK-B308-Y-M
Contrast elbow panels constructed from 600D 100% polyester provide extra durability and support. This garment is suited to all types of working environments. CE certified
Knitted fabric with brushed backing
Reflective tape for increased visibility
1/4 length centre front zip for added comfort and versitility
Reinforced panels in high wear areas for maximum durability
Designed with a comfort fit
EN ISO 20471 Class 3
RIS-3279-TOM
Knitted fabric with brushed backing
Reflective tape for increased visibility
1/4 length centre front zip for added comfort and versitility
Reinforced panels in high wear areas for maximum durability
Designed with a comfort fit
EN ISO 20471 Class 3
RIS-3279-TOM
Informații tehnice
atribute
| Culoare | galben |
|---|---|
| Mărime | m |
| Culoare secundară | fără culoare secundară |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
