Rulment cu bile de contact în patru puncte SKF FPXD 800, Diametrul exterior: 228.6 mm | Diametrul interior: 203.2 mm | Lățime: 12.7 mm
Ball bearing Angular contact radial Fixed section bearings, single and double thrust
Vedeți informațiile tehniceReferințe
SKF:FPXD 800
Rubix:d1276970
Producator:63144
EAN:7316577088345


rezumat tehnic
| Diametrul interior | 203.2 mm |
|---|---|
| Diametrul exterior | 228.6 mm |
| Lățime | 12.7 mm |
Detalii produs : FPXD 800 SKF - FOUR-POINT CONTACT BALL BEARING SKF FPXD 800
Angular contact ball bearings have inner and outer ring raceways that are displaced relative to each other in the direction of the bearing axis. This means that these bearings are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads.The axial load carrying capacity of angular contact ball bearings increases as the contact angle increases. The contact angle is defined as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the combined load is transmitted from one raceway to another, and a line perpendicular to the bearing axis.
Informații tehnice
atribute
| Logistic Greutate | 678 g |
|---|---|
| Diametrul interior | 203.2 mm |
| Diametrul exterior | 228.6 mm |
| Lățime | 12.7 mm |
| Tipul jocului rulmentului | cn |
| Focă | deschis |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere