Rulment cu bile cu contact unghiular SKF BTM 110 ATN9/P4CDBA, Diametrul interior: 110 mm | Diametrul exterior: 170 mm | Lățime: 54 mm
Ball bearing Angular contact thrust Angular contact [contact angle >45°, but incl. 2468(00), 40°]
Vedeți informațiile tehniceReferințe
SKF:BTM 110 ATN9/P4CDBA
Rubix:d1317926



Detalii produs : BTM 110 ATN9/P4CDBA SKF - THRUST ANGULAR CONTACT BALL BEARING SKF BTM 110 ATN9/P4CDBA
Angular contact ball bearings have inner and outer ring raceways that are displaced relative to each other in the direction of the bearing axis. This means that these bearings are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads.The axial load carrying capacity of angular contact ball bearings increases as the contact angle increases. The contact angle is defined as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the combined load is transmitted from one raceway to another, and a line perpendicular to the bearing axis.
Informații tehnice
atribute
| Lățime | 54 mm |
|---|---|
| Diametrul interior | 110 mm |
| Diametrul exterior | 170 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
