Rulment de precizie / ax SKF 71826 CD/P4, Diametrul interior: 130 mm | Diametrul exterior: 165 mm | Lățime: 18 mm
Ball bearing Angular contact thrust Single row, single thrust (contact angle <= 45°)
Vedeți informațiile tehniceReferințe
SKF:71826 CD/P4
Rubix:d1297129
Producator:399092
EAN:7316574425167

Detalii produs : 71826 CD/P4 SKF - PRECISION / SPINDLE BEARING SKF 71826 CD/P4
Angular contact ball bearings have inner and outer ring raceways that are displaced relative to each other in the direction of the bearing axis. This means that these bearings are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads.The axial load carrying capacity of angular contact ball bearings increases as the contact angle increases. The contact angle is defined as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the combined load is transmitted from one raceway to another, and a line perpendicular to the bearing axis.
Informații tehnice
atribute
| Logistic Greutate | 770 g |
|---|---|
| Diametrul interior | 130 mm |
| Diametrul exterior | 165 mm |
| Lățime | 18 mm |
| Focă | deschis |
| Precizie | p4 (abec 7 / iso class 4) |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
