Lagăr de inserție cu inel de prindere excentric SKF YELAG 207-104, Diametrul exterior: 72 mm | Diametrul interior: 31.75 mm | Lățime: 37.6 mm
Ball bearing Radial deep groove Single row, Y-bearings
Vedeți informațiile tehniceReferințe
SKF:YELAG 207-104
Rubix:d1277629
EAN:7316574641567




rezumat tehnic
| Diametrul interior | 31.75 mm |
|---|---|
| Diametrul exterior | 72 mm |
| Lățime | 37.6 mm |
Detalii produs : YELAG 207-104 SKF - INSERT BEARING WITH ECCENTRIC CLAMPING RING SKF YELAG 207-104
Deep groove ball bearings are particularly versatile. They are suitable for high and very high speeds, accommodate radial and axial loads in both directions and require little maintenance. Because deep groove ball bearings are the most widely used bearing type, they are available from SKF in many designs, variants and sizes.
Informații tehnice
atribute
| Logistic Greutate | 596,2 g |
|---|---|
| Diametrul interior | 31.75 mm |
| Diametrul exterior | 72 mm |
| Lățime | 37.6 mm |
| Focă | deschis |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere