Referințe
SKF:SY 1.15/16 WF
Rubix:d1269933
Producator:74229
EAN:7316577758477

Detalii produs : SY 1.15/16 WF SKF - PILLOW BLOCK HOUSING UNIT SKF SY 1.15/16 WF
Puncte forte
- Accommodate heavy loads in different directions
- High degree of stiffness
- Narrow design
- High degree of stiffness
- Narrow design
Informații tehnice
atribute
| Logistic Greutate | 2971 g |
|---|---|
| Diametrul interior | 49.21 mm |
| Diametrul exterior | 203 mm |
| Lățime | 65.1 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
