Referințe
SKF:SYK 25 TEF
Rubix:d1273057
Producator:585978

Detalii produs : SYK 25 TEF SKF - PILLOW BLOCK HOUSING UNIT SKF SYK 25 TEF
Puncte forte
- Excellent corrosion resistance
- Tolerant of high and low temperatures
- Lightweight
- Recyclable
- Tolerant of high and low temperatures
- Lightweight
- Recyclable
Informații tehnice
atribute
| Logistic Greutate | 299,6 g |
|---|---|
| Diametrul interior | 25 mm |
| Diametrul exterior | 134 mm |
| Lățime | 37.8 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
