Rulment cu bile FAG 6200-RSR, Diametrul exterior: 30 mm | Lățime: 9 mm | Diametrul interior: 10 mm
Ball bearing
Vedeți informațiile tehniceReferințe
FAG:6200-RSR
Rubix:d1241406
Producator:0190996490000
EAN:4012801164207




Detalii produs : 6200-RSRFAG - DEEP GROOVE BALL BEARING FAG 6200-RSR
Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep-groove ball bearings stand out for their versatility, their ability to operate at high speeds, and their low maintenance requirements.
Informații tehnice
atribute
| Logistică Dimensiuni (L x W x H) | 9x30x30 mm |
|---|---|
| Logistic Greutate | 32 g |
| Diametrul interior | 10 mm |
| Diametrul exterior | 30 mm |
| Lățime | 9 mm |
| Focă | o garnitură de cauciuc |
| Tipul jocului rulmentului | cn |
| Serie | 62..-rsr |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere