Rulment cu bile SKF BB1-0382 DA, Diametrul exterior: 35 mm | Lățime: 11 mm | Diametrul interior: 15 mm
Ball Bearing
Vedeți informațiile tehniceReferințe
SKF:BB1-0382 DA
Rubix:d1313141
Detalii produs : BB1-0382 DA SKF - DEEP GROOVE BALL BEARING SKF BB1-0382 DA
Deep groove ball bearings are particularly versatile. They are suitable for high and very high speeds, accommodate radial and axial loads in both directions and require little maintenance. Because deep groove ball bearings are the most widely used bearing type, they are available from SKF in many designs, variants and sizes.
Informații tehnice
atribute
| Logistic Greutate | 45,4 g |
|---|---|
| Diametrul interior | 15 mm |
| Diametrul exterior | 35 mm |
| Lățime | 11 mm |
| Focă | deschis |
| Tipul jocului rulmentului | cn |
| Serie | bb1 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
