Rulment cu bile SKF 6412/C3H, Diametrul exterior: 150 mm | Lățime: 35 mm | Diametrul interior: 60 mm
Rigid ball bearings
Vedeți informațiile tehniceReferințe
SKF:6412/C3H
Rubix:d1309466
EAN:7316574238118

Detalii produs : 6412/C3H SKF - DEEP GROOVE BALL BEARING SKF 6412/C3H
Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep groove ball bearings stand out for their versatility, ability to operate at high speeds, and low maintenance requirements.
Informații tehnice
atribute
| Logistic Greutate | 2766,8 g |
|---|---|
| Diametrul interior | 60 mm |
| Diametrul exterior | 150 mm |
| Lățime | 35 mm |
| Focă | deschis |
| Tipul jocului rulmentului | c3 |
| Serie | 6412 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
